Beli mitsubishi insert di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Materials GY series insert GS breaker for grooving and parting (for low feed machining)
    Mulai

    Rp3.299.900

    Mitsubishi Materials GY series insert GS breaker for grooving and parting (for low feed machining)
    Deskripsi:
    A reliable grooving cut-off tool that has a long life and is easy to use. Various insert variations. Breaker system compatible with machining applications.Grooving/parting turning*The total length (L dimension) varies depending on the applicable breaker.
    atribut:
    • Blade Thickness Tolerance (mm): ±0.03
    • Blade Width (mm): 1.2
    • Chip breaker: GS
    • Classification: [Outer surface] Unground product
    • Maximum Cutting Depth (mm): 12.2
    • Number of Tips: 2 corners
    • Overall Length (mm): 14.7
    • R Tolerance (mm): ±0.05
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Right or Left Hand: Without permission
    • Sheet Size: B
    • Square Size (mm): [Right side] 0.1 [Left side] 0.1
  2. Mitsubishi Insert with SV breaker for light cutting of turning steel CVD coating
    Mulai

    Rp2.799.900

    Mitsubishi Insert with SV breaker for light cutting of turning steel CVD coating
    atribut:
    • Chip breaker: One side
    • Corner Height Tolerance (mm): ±0.08 to ±0.18
    • Material: UE6020
    • Shape: Diamond 35°
    • Socket Shape: Partially cylindrical hole one side 40° -60°
    • Thickness Tolerance (mm): ±0.13
    • Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
    • With Or Without Hole: Yes
  3. Mitsubishi Turning Small lathe medium cutting insert with SMG breaker PVD coating
    Mulai

    Rp2.399.900

    Mitsubishi Turning Small lathe medium cutting insert with SMG breaker PVD coating
    atribut:
    • Chip breaker: One side
    • Clearance Angle (°): 7
    • Socket Shape: Partially cylindrical hole one side 40° -60°
  4. Mitsubishi Insert with FM breaker for finishing turning, PVD coating
    Mulai

    Rp1.199.900

    Mitsubishi Insert with FM breaker for finishing turning, PVD coating
    atribut:
    • Chip breaker: One side
    • Clearance Angle (°): 0 (Zero)
    • Corner Height Tolerance (mm): ±0.08 to ±0.18
    • Corner Radius (mm): 0.2
    • Cutting Blade Length (mm): 16.6
    • Inscribed Circle Diameter (mm): 9.525
    • Material: MD220
    • Shape: Diamond 35°
    • Socket Shape: Cylindrical hole
    • Thickness (mm): 4.76
    • Thickness Tolerance (mm): ±0.13
    • Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
    • With Or Without Hole: Yes
  5. Mitsubishi Materials Insert MMT
    Mulai

    Rp179.900

    Mitsubishi Materials Insert MMT
    Deskripsi:
    Inserts for thread cutting tools
    atribut:
    • Material: PVD coating, ultrafine alloy
    • Use: General processing
    • Specification: MMT bite / Mitsubishi M class UP coat COAT
    • Thickness (mm): 3.44
    • Cutting Blade Length (mm): 9.525
    • Corner Radius (mm): 0.05
    • Hole Shape: Cylindrical hole
  6. SKF Thrust Ball Bearings (Bearing Aksial)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    SKF Thrust Ball Bearings (Bearing Aksial)
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  7. Mitsubishi Milling Inserts Mitsubishi Rotation Insert Positive CMT
    Mulai

    Rp1.699.900

    Mitsubishi Milling Inserts Mitsubishi Rotation Insert Positive CMT
    atribut:
    • Specifications/Standards: Mitsubishi Rotation Insert Positive CMT
    • Country of Manufacture: Japan
  8. NIPPON PAINT Spray Paint Pylox Solid Colors Type (Cat Semprot)
    29%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp37.900

    NIPPON PAINT Spray Paint Pylox Solid Colors Type (Cat Semprot)
    Deskripsi:
    Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.
    atribut:
    • Metode Aplikasi: Spray
    • Ukuran (cc): 300
  9. ZCC-CT Turning Insert VCMT160408-EM
    Mulai

    Rp3.399.900

    ZCC-CT Turning Insert VCMT160408-EM
    atribut:
    • Workpiece Material: Steel, Stainless Steel
    • Applicable Tool: SVQCR/L, SVUCR/L, SVVCN, STTCR/L
    • Corner Radius (mm): 0.8
    • Cutting Edge Length (mm): 16.6
    • Dimensions d (mm): phi 3.81
    • Inscribed Circle Diameter (mm): 9.525
    • Insert Thickness (mm): 4.76
  10. DESKAR Insert MGMN
    Mulai

    Rp459.900

    DESKAR Insert MGMN
    atribut:
    • Dimensions b (mm): 3
    • Dimensions d (mm): 2.35
    • Dimensions l (mm): 21
    • Dimensions r (mm): 0.4
    • Dimensions t (mm): 4.8
  11. Mitsubishi Turning insert 55° rhombus negative cermet
    Mulai

    Rp2.499.900

    Mitsubishi Turning insert 55° rhombus negative cermet
    atribut:
    • Chip breaker: SW type
    • Clearance Angle (°): 0 (Zero)
    • Corner Height Tolerance (mm): ±0.08 to ±0.18
    • Cutting Blade Length (mm): 15.5
    • Inscribed Circle Diameter (mm): 12.7
    • Material: NX2525
    • Shape: Diamond 55°
    • Socket Shape: Cylindrical hole
    • Thickness Tolerance (mm): ±0.13
    • Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
  12. Mitsubishi Materials Holder
    Mulai

    Rp2.099.900

    Mitsubishi Materials Holder
    atribut:
    • Selfish: right
    • Overall Length (mm): 100
    • Dimensions h (mm): 16
    • Cutting Angle Kr (Degree): 45
    • Dimensions b (mm): 16
    • Applicable Tip: Square 90 Degree
    • TRUSCO Number: 678-3899
    • Tip Clearance Angle (Degree): 7
  13. Mitsubishi Materials GY series insert for parting machining R05-GS breaker (for low feed machining)
    Mulai

    Rp3.299.900

    Mitsubishi Materials GY series insert for parting machining R05-GS breaker (for low feed machining)
    Deskripsi:
    A reliable grooving cut-off tool that has a long life and is easy to use. Various insert variations. Breaker system compatible with machining applications. Added inserts for low feed parting. The low-resistance design and improved dimensional accuracy reduce the amount of lead remaining and achieve a good finished surface.Parting off turning*The total length (L dimension) varies depending on the applicable breaker.
    atribut:
    • Blade Thickness Tolerance (mm): ±0.03
    • Blade Width (mm): 1.2
    • Chip breaker: R-GS
    • Classification: [Outer surface] Unground product
    • Maximum Cutting Depth (mm): 12.22
    • Number of Tips: 2 corners
    • Offset Angle (°): [Insert with handle] 5
    • Overall Length (mm): 14.7
    • R Tolerance (mm): ±0.05
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Right or Left Hand: Without permission
    • Sheet Size: B
    • Square Size (mm): [Right side] 0.1 [Left side] 0.1
  14. Mitsubishi Insert with G breaker for AQX type Carbide
    Mulai

    Rp3.399.900

    Mitsubishi Insert with G breaker for AQX type Carbide
    atribut:
    • Chip breaker: None
    • Material: HTI10
    • Socket Shape: Partially cylindrical hole one side 40° -60°
    • Thickness (mm): 7.6
  15. DIJET Shoulder Extreme Insert
    Mulai

    Rp2.599.900

    DIJET Shoulder Extreme Insert
    Deskripsi:
    ●For shoulder sharpening.
    atribut:
    • Blade Length (mm): 10
    • Coating: PVD coating
    • Compatible Holder: EXSAP-11/MSX-11
    • Compatible Work Material: Stainless steel, titanium alloy, etc.
    • Corner R (mm): 1.6
    • Corner Radius (mm): 1.6
    • Corner Radius Re (mm): 1.6
    • Thickness (mm): 5.6
    • Thickness s (mm): 5.6
Daftar Harga mitsubishi insert Terbaru October 2026
Mitsubishi Materials Indexable Insert (Mata Pahat Bubut)Rp1.899.900
Mitsubishi Materials GY series insert GS breaker for grooving and parting (for low feed machining)Rp3.299.900
Mitsubishi Turning insert 55° rhombus negative CVD coatingRp2.999.900
Mitsubishi Insert with SV breaker for light cutting of turning steel CVD coatingRp2.799.900
Mitsubishi Turning Small lathe medium cutting insert with SMG breaker PVD coatingRp2.399.900
Mitsubishi Insert with FM breaker for finishing turning, PVD coatingRp1.199.900
Mitsubishi Materials Insert MMTRp179.900
SKF Thrust Ball Bearings (Bearing Aksial)Rp189.900
Mitsubishi Milling Inserts Mitsubishi Rotation Insert Positive CMTRp1.699.900
NIPPON PAINT Spray Paint Pylox Solid Colors Type (Cat Semprot)Rp37.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait